power contactor AC-3e/AC-3

  • Mfr # 3RT2027-2AC24

  • Zoro # G515302351


product price:  $198.99
/ea
Sold in multiples of 3 for $596.97
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
32 A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RT2027-2AC24
Zoro #
G515302351
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
32 A
Phase
3
Terminal Connection Type
Spring Type

Description

power contactor, AC-3e/AC-3, 32 A, 15 kW / 400 V, 3-pole, 24 V AC, 50/60 Hz, auxiliary contacts: 2 NO + 2 NC, spring-loaded terminal, size: S0, removable auxiliary switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.