Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 2 1/2 in Dial, 1/4 in NPTF

  • Mfr # G2537R

  • Zoro # G5155604


product price:  $216.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2537R
Zoro #
G5155604
UPC #
662005223053
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
63mm
Case Depth
1.46 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Center Back
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
200
Gauge Filled With
Glycerin
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Required Gauge Adapter
Enerpac GA-3
Gauge Application
High Cycle
Calibration Certificate Included
No
For Use With
Hydraulics
Case Color
Metallic
Smallest Graduation
200 psi
Case Material
Stainless Steel
Gauge Mounting Method
Center Rear
Socket Material
303 Stainless Steel
Connection Type
NPTF
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Compatible Gauge Adapter
Enerpac GA-3
Pressure Range Type
Pressure
Secondary Scale Minor Graduations
10
Field Fillable
No
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Removable Bezel
No
Secondary Pressure Range
0 to 700 psi
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Dial Color
White
Scale Type
Dual
Includes Vent Plug
No
Compatible Brand and Series
ENERPAC FM-25NG, ENERPAC NV-251
Sensor Material
Copper Alloy
Requires Adapter
Yes
Secondary Scale Units
bar
Adjustable Pointer
No
Process Connection Gender
Male
Compatible Manufacturer Model Number
FM-25NG, NV-251
Case Construction
Corrosion Resistant
Primary Scale Minor Graduations
200
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Maximum Pressure
10000
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
10,000 psi
Process Media Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
700 bar
Compatible Cylinder/Press
ENERPAC FM-25NG, ENERPAC NV-251
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Compatible Cylinder Series
ENERPAC FM-25NG, ENERPAC NV-251
Compatible with Manufacturer Part Number
FM-25NG, NV-251
Case Liquid
Glycerin
Compatible Gauge Adapter Series
Enerpac GA-3

Description

Pressure Gauge, Gauge Type Liquid Filled, Dial Size 2-1/2 In., Range 0 to 10,000 psi, Connection Size 1/4 In. (F)NPT, Connection Location Center Rear, Smallest Graduation 200 psi, Accuracy +/-1.5 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter Enerpac GA-3, For Use With Hydraulics, Series G, Includes Safety Blow Out Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.