
Self-Drilling Screw, #6-19 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK
Mfr # 0606HTF
Zoro # G5158594
product price:Â $161.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
#6-19
System of Measurement
Inch
Fastener Length
3/8 in
Drive Size
T10
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0606HTF
Zoro #
G5158594
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-19
Fastener Length
3/8 in
Drive Size
T10
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
6-19X3/8 6 Lobe Flat High Low Screw Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.