Digital Process Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-008

  • Zoro # G5164486


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG-008
Zoro #
G5164486
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.9 in
Digit Height
0.425 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Connection Type
MNPT
Memory Storage
No
Agency Compliance
CE
Calibration Certificate
No
Powered By
(2) AAA Batteries
Case Color
Red
Number of Display Digits
4
Peak Hold
Yes
Resolution
Dependent on Range
Socket Material
Stainless Steel
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Includes
Alkaline Batteries
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Case Material
ABS Polycarbonate
Display
Digital
Standards
CE Certified, FM Approved, RoHS
Process Connection Gender
Male
Includes Mounting Hardware
No
Process Temperature Range
0 Degrees to 130 Degrees F
Number of Digits
4
Includes Rubber Boot
No
Non-Sparking
No
Auto-Shutoff
Yes
Compatible Process Media
Compatible Liquids and Combustible Gases
Includes Batteries
Batteries Included
Languages
English
Pressure Gauge Type
Process Pressure Gauge
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Case Shape
Round
Pressure Range Type
Pressure
Adjustable Set Points
No
Weatherproof
No
Backlit Screen
Yes
Primary Display Range
0 to 500
Battery Run Time
2,000 hr
Keypad Material
Polycarbonate
Display Screen Type
LCD
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Display Range
0 to 1,018 in Hg, 0 to 1,154 ft wc, 0 to 34.48 bar, 0 to 3,448 kPa, 0 to 35.15 kg/cm², 0 to 500 psi, 0 to 8,000 oz/in²
Primary Display Units
psi
Low Battery Indicator
Yes
Power Source
Battery
Automatic Shut-Off Time
60 min
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Process Media Temperature - Minimum
0 Degrees F
NEMA Enclosure Rating
4X
Number of Batteries Required
2
Process Media Temperature - Maximum
130 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.