Depressed Center Grinding Wheel, Type 29, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size
Mfr # 27610
Zoro # G5165316
product price:Â $7.39
/eaKey Features
Wheel Type
Type 29
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27610
Zoro #
G5165316
UPC #
699053276106
Country of Origin
Italy
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 29
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
Challenger 3
Maximum Operating Speed
13,280 RPM
Application
Aluminum, Concrete Masonry Asphalt, Contaminate Free, Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Challenger 3, Wheel Type Type 29, Maximum Operating Speed 13,280 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.