Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reaper RP2, Safety Glasses, MAX36 Dual Coating, Clear Lens, Black Frame, Full-Frame

  • Mfr # 22JJ48

  • Zoro # G5166716


product price: $10.75
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JJ48
Zoro #
G5166716
UPC #
757457662861
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
3 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Reaper RP2
Standards
ANSI Z87.1-2015
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
Yes
Arm Color
Black
Nose Bridge Material
Polycarbonate
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Arm Material
Polycarbonate
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
Yes
Includes No Lens Coatings
No
Arm Tip Type
Wraparound
Includes Brow Lining
No
Includes Padded Nose Piece
Yes
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
X-Ray Detectable
Lining Location
Eye Socket
Application
General Purpose
Padding Location
Nose Bridge, Temples

Description

Safety Glasses, Series RP2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.