Hot Mill 9124K Heat Resistant Gloves, Cotton, 605 Degrees F Max Temp., Slip-On Cuff White, L ( 9 )

  • Mfr # 9124K

  • Zoro # G5181522


product price:  $3.85
/pr

Key Features

Size
L ( 9 )
Length
10-1/2"
Cuff Style
Slip-On
Material
Cotton
Max. Temp.
605 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9124K
Zoro #
G5181522
UPC #
00045143912490
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Length
10-1/2"
Glove Size
L
Glove Length Style
Standard
Glove Length
10.25 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Slip-On
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
Lining
Cotton
ANSI/ISEA Heat Level
4
Series
Hot Mill 9124K
Color
White
Application
Heat Applications up to 250 Degrees
Thumb Style
Straight
Cuff
Knit
Fabric Weight
24 oz
Cut
Clute
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton
Low-Profile Impact Protection
No
Lint-Free
No
ANSI/ISEA Heat Level (Max. Temp.)
4 (500 Degrees F)
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Glove Material Color
Beige
Waterproof
No
Glove Construction
Cut and Sewn
Latex-Free
No
Includes Pull Strap
No
Glove Features
Double Palm
Thumb Sweat Wipe
No
Anti-Static
No
EN 388 Impact Rated
Yes
Insulated
No
Includes Double Palm
Yes
Includes ID Panel
No
Glove Hand Style
Left and Right
Reversible
No
Finger Coverage
Full Finger
Silicone-Free
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Glove Coating Coverage
Uncoated
Reflective Backing
No
Touchscreen Compatible
No
Water Resistant
No
Includes Red Palm
No
Includes Finger Fourchettes
No
Brand and Series
MCR Safety Hot Mill 9124K
High-Visibility
No
Stitching Material
Polyester
Hand Style
Left and Right
Minimum Temperature
Not Rated
Sold As
Dozen
Maximum Temperature
500 Degrees F
Glove Coating Material
Uncoated
Knit Material Color
Beige
Includes Reinforced Thumb Crotch
No
Coating Type
Uncoated
Double-Dipped
No
Knit Material
Cotton
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.