Outdoor Horn, Red

  • Mfr # HRK

  • Zoro # G5187813


product price:  $57.69
/ea

Key Features

Type
Marked Fire
Standards
CSFM Compliant 7135-1653:189, FM 3023572, MEA Approved MEA452-05-E, UL Listed S4011, ULC Listed
Mounting
Wall
Voltage
12/24V
Includes
Universal Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRK
Zoro #
G5187813
UPC #
783863028144
Country of Origin
Mexico

Dimensions

Length (In.)
4 11/16 in
Overall Depth
1 5/16 in
Overall Width
4 11/16 in
Overall Length
5 5/8 in

Details

Item
Outdoor Wall Horn
Type
Marked Fire
Standards
CSFM Compliant 7135-1653:189, FM 3023572, MEA Approved MEA452-05-E, UL Listed S4011, ULC Listed
Mounting
Wall
Voltage
12/24V
Includes
Universal Mounting Plate
Coverage (Square-Ft.)
72 sq ft
For Use With
Fire Alarm Panel
Finish
Red
Peak Output (dBA)
101 dBA
Standby State (mA)
0 mA
Standby Current (uA)
0 uA
Humidity Range (% RH)
10 to 93% RH
Ambient Temp. Limits (F)
-40 Degrees to 150 Degrees F
Alarm Current
207 to 286mA DC
Product Type
Horn
Application
Outdoor
Operating Temperature - Minimum
-40 Degrees F
Color
Red
Legend
FIRE
Sound Style
Horn
Material
Plastic
IP Rating
IP56
Includes Mounting Hardware
Mounting Hardware Included
For Location
Outdoor
NEMA Rating
NEMA 4X
Features
Horn Rated at 88+ dBA at 16 V, Rotary Switch for Horn Tone and Three Volume Selections, Tamper-Resistant Construction, Temporal and Non-Temporal Tones
Mounting Style
Surface Mount
Power Source
Wire
Volume Selection
Selectable Volume
Operating Temperature - Maximum
151 Degrees F
Operating Voltage
12/24V
Sensitivity (dB)
99 dB
Enclosure Material
Plastic
Enclosure Color
Red
Indoor/Outdoor
Outdoor

Description

Voltage 12 to 24V, Mounting Wall, Features Horn Rated at 88+ dBA at 16 V, Rotary Switch for Horn Tone and Three Volume Selections, Tamper-Resistant Construction, Temporal and Non-Temporal Tones, Standards CSFM Compliant 7135-1653:189, FM 3023572, MEA Approved MEA452-05-E, UL Listed S4011, ULC Listed, Color Red, Includes Universal Mounting Plate, Outdoor Wall Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.