Double Check Valve Assembly, NPT

  • Mfr # 4ALF107A2

  • Zoro # G5190263


product price:  $542.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
4-3/4"
Pipe Size
1-1/2"
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF107A2
Zoro #
G5190263
UPC #
00670750109379
Country of Origin
United States

Dimensions

Width
4-3/4"
Pipe Size
1-1/2"
Size
1-1/2"
Height
4-1/2"
Length
18"
Overall Height
4.5 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Check Valve Length
11 5/8 in
Connection Size - Side 2
1 1/2 in
Overall Width
4.75 in
Overall Length
18 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Series
Apollo 4ALF-100
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Connection
FNPT
Material of Construction
Lead-Free Bronze
Seat Material
Silicone
Spring Material
Stainless Steel
Flow
150 gpm
Includes
No Items
Check Mechanism Material
Glass-Filled PPO
Connection Type - Side 2
NPT
Includes Strainer
No Strainer
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Handle Material
Stainless Steel
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Includes Atmospheric Vent
No Atmospheric Vent
Number of Test Ports
4
Manufacturer Warranty
5 yr
For Media
Water
Maximum Pressure - Operating
175 psi
Valve Series
4A

Description

Double Check Valve Assembly, Series Apollo 4ALF-100, Size 1-1/2 In., Connection FNPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4-3/4 In., Length 18-3/4 In., Height 4-1/2 In., Standards Meets USC, IAPMO, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.