Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc

  • Mfr # GPK035

  • Zoro # G5195504


product price:  $55.19
/ea

Key Features

Includes
1/8 in NPT Brass Fitting, 39 in of Rubber Tubing, Gauge, Hose Clamp
Accuracy
+/-3.00%
Range
0 to 35 in wc, 20 oz/sq in
Pressure Range
0 to 35 in wc
Secondary Scale Units
oz/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPK035
Zoro #
G5195504
UPC #
681035412305
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Gas Pressure Test Kit
Includes
1/8 in NPT Brass Fitting, 39 in of Rubber Tubing, Gauge, Hose Clamp
Accuracy
+/-3.00%
Range
0 to 35 in wc, 20 oz/sq in
Pressure Range
0 to 35 in wc
Secondary Scale Units
oz/sq in
Socket Material
Brass
Scale Type
Dual
Adjustable Pointer
No
Pressure Gauge Type
Gas Line Pressure Test Kit
Compatible Process Media
L.P. Gas, Natural Gas
Primary Scale Units
in wc
Application
HVAC/R, Gas Measurement, Non-Corrosive Gases
Reads Head Pressure
No
Gauge Case Material
Black Steel
Series
GPK
Accuracy Scale
Full Scale
Process Connection Location
Bottom
Freeze Resistant Movement
No
Primary Pressure Range
0 to 35
Pressure Range Type
Pressure
Dial Color
White
Lens Material
Polycarbonate
Process Connection Type
NPT
Process Connection Gender
Male
Secondary Pressure Range
0 to 20
Sensor Type
Diaphragm
Secondary Scale Pressure Measurement - Maximum
20 oz/sq in
Primary Scale Pressure Measurement - Minimum
0 in wc
Primary Scale Pressure Measurement - Maximum
35 in wc
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
Accuracy Grade
Not Graded
Sensor Material
Stainless Steel

Description

Gas Pressure Test Kit, Operating Range (In WC) 0 to 35, Slack Tube Length (In.) 39, Max. Working Temp. (Deg. F) 122, Accuracy +/-1.5 Percent of Full-Scale Range, Hose Inside Dia. (In.) 6, Rated Total Pressure 20 oz./sq. in., Markings 0 to 5 psi In 0.25 psi Increments, Includes 2-1/2 In. dia. Diaphragm Actuated Gauge, 39 In. of Rubber Tubing, 3/8 In. NPT Brass Fitting for Quick Connection to Appliance Manifold, Hose Clamp, Molded Hard Case

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.