One-Hole Compression Lug, 2/0 AWG Max, 5/16 in Stud, Long Barrel, Copper, Black

  • Mfr # 24D003

  • Zoro # G5206503


product price:  $3.75
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24D003
Zoro #
G5206503
UPC #
190735434130
Country of Origin
China

Dimensions

For Wire Size
2/0 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
0.82 in
Length
2.38"
Barrel Length
Long
Cable Size
2/0
Width
0.97"
Length (Straight Wireway)
2.38 in
Barrel Inside Diameter
0.45 in
Barrel Outside Diameter
0.57 in
Hole Size
0.335 in
Overall Width
0.82 in
Strip Length
1 1/8 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Length
2.38 in
Tongue Length
1.03 in
Tongue Thickness
0.13 in
For Stranded Copper Wire Size - Minimum
2/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Connector Type
Straight Barrel
Peep Hole
No
Hole Center to End
0.44 in
Tongue Style
Standard
RoHS Compliant
Yes
Barrel Style
Chamfered
Termination Style
Crimp
Contact Finish
Tin
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
Current
265 A
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.82 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.