Miniature Incandescent Bulb, 757, 24V

  • Mfr # 28-5185

  • Zoro # G5218141


product price:  $16.69
/ea

Key Features

Voltage
24V AC
Bulb Primary Application
Illuminator
Average Bulb Life
15,000 hr.
Max Overall Bulb Length
1-3/16"
Bulb Type
Miniature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-5185
Zoro #
G5218141
UPC #
786680126147
Country of Origin
Dominican Republic

Dimensions

Max Overall Bulb Length
1-3/16"
Max. Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in
Size
30.5 mm
Product Width
.4 in
Product Length/Depth
1.1 in
Product Height
.3 in

Details

Item
Incandescent Bulb
Voltage
24V AC
Bulb Primary Application
Illuminator
Average Bulb Life
15,000 hr.
Bulb Type
Miniature
Lumens
4 lm
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Trade Number
757
Watts
2.2 W
Bulb Base Type
Miniature Bayonet (BA9s)
Includes
24 Volts
For Use With
10250T Illuminatedluminated Operators
Standards
CE Certified, CSA Certified
Wattage Equivalency
2.2W INC
Light Technology
Incandescent
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Rated Life
15,000 hr
Color Tuning
No
Application
Full voltage
Light Color
White
Type
Pushbutton accessory
Compliances
CE Marked
Special Features
Lamp
Lamp voltage - min
24 VAC
Light unit type
Incandescent
Series
10250T
Mounting method
T 3-1/4 bayonet
Certifications
CSA Certified
Lamp voltage - max
24 VAC
Used with
10250T illuminated operators
Dimmable
No
Product Name
Eaton pushbutton lamp

Description

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 757, Voltage 24V AC, Watts 2.2 W, Rated Life 15,000 hr, Dimmable No, Light Color White, Overall Length 1 3/16 in, Standards CE Certified, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.