Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AS1

  • Zoro # G5232297


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E50AS1
Zoro #
G5232297
UPC #
782113308838
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.54 in
Actuator Length - Limit Switch
1.44 in
Actuator Length
1.44"
Body Height - Limit Switch
3.13 in
Width
1.54"
Depth
2.25"
Height
1.09"
Body Depth - Limit Switch
1.78 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Length/Depth
4.22 in
Product Height
2.25 in
Manufacturer Warranty Length
1 yr
Overall Depth
4.22 in
Body Width
1.54 in
Arm Length - Maximum
0.31 in
Overall Width
1.54 in
Mounting Hole Diameter
0.2 in
Body Height
3.13 in
Overall Height
2.25 in
Body Depth
1.78 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator (Limit Switch)
No
Series
E50
NEMA Rating
3, 3S, 4X, 6P
Movement
Linear
IP Rating
IP67
Contact Form - Limit Switch
1NC/1NO
DC Contact Rating
1 A @ 250 V
Actuator Style (Limit Switch)
Plunger
Basic Actuator Style (Limit Switch)
Plunger
Operating Force
4.0 in-lb
Limit Switch Style
Heavy Duty Limit Switch
Boot Sealed Actuator - Limit Switch
No
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Location (Limit Switch)
Side
Actuator Location
Side
Actuator Style
Plunger
AC Contact Rating
10 A @ 240 V
Amps
10
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Wiring Entry
1/2 in NPT
Body Style (Limit Switch)
Standard
Voltage Rating
600VAC
Stem Thread - Limit Switch
No Stem
Contact Form
1NO/1NC
Electrical Connection
Screw Terminals
Standards
CSA, RoHS, UL Listed
Operating Temp. Range
14 Degrees to 250 Degrees F
Certification
CSA Certified
Body Material
Zinc
Differential Travel
0.25 in
Arm Material
Metal
Connection Type
Screw terminal
Weight
1.1 lb
Operating Temperature - Min
14 °F
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Maximum DC Current
1A
Actuator
Side pushbutton
Contact Configuration
1 NO-1 NC
Enclosure Material
Die cast zinc
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Max
201 °F
Maximum AC Current
10 A continuous
Certifications
CSA Certified;UL Listed
Type
Assembly
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Number of Mounting Holes
2
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included
Arm Adjustability
Fixed
Reset Travel
0.03 in
Mounting Style
Surface
Operating Temperature - Minimum
14 Degrees F
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
29 mm
Operating Torque - Maximum
18 in-lb
Operating Force - Minimum
8 ozf
Mounting Hole Horizontal Center to Center Distance
59 mm
Operating Temperature - Maximum
201 Degrees F
Pretravel
0.03 in
Action
Momentary/Momentary
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
Linear
Operating Force - Maximum
4 lbf
Roller Position
Side
Boot Sealed Actuator
No Boot Included
Operating Torque - Minimum
4 in-lb
Total Travel
0.25 in
Overtravel
0.25 in
Plunger Adjustability
Fixed

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.