Viega MegaPress XL adapter, 2-1/2" x 2-1/2"

  • Mfr # 26640

  • Zoro # G5242111


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
2-1/2 in
Pipe Size - Pipe Fitting
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26640
Zoro #
G5242111
UPC #
691514266404
Country of Origin
Germany

Dimensions

Tube Size
2-1/2 in
Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Fitting Side B Pipe Size
2 1/2 in
Overall Length
4 17/32 in
Fitting Side 2 Pipe Size
2 1/2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Pipe Fitting Connection Type
Press x Male Pipe Thread
Standards
FM, LC1002, PS117, TSSA, UL Listed
Specific Pipe Fitting Shape
Adapter
Max. Pressure
200 psi
Temp. Range
14 Degrees to 284 Degrees F
Compatible Tool Brand
Viega
Fitting Shape
Straight
O-Ring Material
FKM
Application
Non-Potable Water
Fitting Material
Steel
Fitting Side B Connection Type
MNPT
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
284 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
For Media Type
Non-Potable Water
Operating Temperature - Minimum
14 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Maximum
284 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Steel, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 17/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.