Shop ZORO SELECT
See all product information
Create Account
Cross, SS, BW 6", BW 6", BW 6", BW 6"
- Mfr # 4381011840
- Zoro # G300441708
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381011840
- Zoro #
- G300441708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side D Nominal Pipe Size
- 6 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side C Nominal Pipe Size
- 6 in
- Fitting Side A Outside Diameter
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 304
- Fitting Side C Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Fitting Side D Type
- Butt Weld
- Includes Seal
- No
- Gravity Flow
- Pressure
Description
Weld Fitting Cross
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.