GnrlPrpsDlly, 5in, 30in, Brn, Wood, 1,000lb

  • Mfr # 48J063

  • Zoro # G5244224


product price:  $48.39
/ea

Key Features

Color
Brown
Load Capacity
1000 lb
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 1/8 in
For Use With
Big and Small Items
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48J063
Zoro #
G5244224
UPC #
190735499764
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 1/8 in
Caster Wheel Dia.
3 in
Platform Height
5 1/8 in
Platform Width
18 in
Caster Wheel Width
1 1/4 in
Overall Width
18 in
Overall Length
30 in
Center Opening Length
23 in
Overall Height
5 1/4 in
Deck Length
30 in
Deck Height
5 1/8 in
Center Opening LxW
23 in x 11 in
Deck Width
18 in
Center Opening Width
11 in
Overall LxWxH
30 in x 18 in x 6 3/8 in
Caster Width
1 1/4 in

Details

Color
Brown
Load Capacity
1000 lb
Item
Open-Deck Wood General Purpose Dolly
For Use With
Big and Small Items
Caster Wheel Material
Polypropylene
Platform Material
Hardwood
Platform Style
Flush, Open
Number of Caster Wheels
4
Includes
Towing eye
Load Capacity (Lb.)
1000 lb.
Caster Material
Polypropylene
Caster Wheel Type
Solid
Features
Skidproof
Caster Wheel/Tread Material
Plastic
Non-Marking Casters/Wheels
No
Deck Wood Type
Populus
Caster Wheel Type/Material
Solid Plastic
Securing Mechanism
Strap
Deck Material
Wood
Frame Material
Wood
End Style
Flush
Deck Surface
Smooth
Brake Type
No Caster Brake
Wheel Type/Material
Solid Plastic
Caster/Wheel Configuration
(4) Swivel
Lip Type
Flush
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Style
Open
Connectable Ends
No
Includes Tow Eye
Without Towing Eye

Description

Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 1/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 23 in, Center Opening Width 11 in, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.