General Purpose Dolly, 24x18, Fiberwood

  • Mfr # 48J081

  • Zoro # G5244382


product price:  $59.89
/ea

Key Features

Color
Black
Load Capacity
800 lb
Platform Length
24 in
Deck LxWxH
24 in x 18 in x 4 3/8 in
Includes
PVC Edge Protectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J081
Zoro #
G5244382
UPC #
190735499948
Country of Origin
China

Dimensions

Platform Length
24 in
Deck LxWxH
24 in x 18 in x 4 3/8 in
Caster Wheel Width
1 1/4 in
Platform Height
4 5/16 in
Caster Wheel Dia.
3 in
Platform Width
18 in
Overall Length
24 in
Overall Width
18 in
Center Opening Length
23 1/2 in
Overall Height
4 1/2 in
Deck Length
24 in
Deck Width
18 in
Deck Height
4 3/8 in
Overall LxWxH
24 in x 18 in x 4 1/2 in
Caster Width
1 1/4 in

Details

Color
Black
Load Capacity
800 lb
Item
Solid-Deck Fiberwood General Purpose Dolly
Includes
PVC Edge Protectors
Caster Wheel Type
Solid
Platform Material
Fiberwood
Platform Style
Flush, Solid
For Use With
General Purpose
Load Capacity (Lb.)
800 lb.
Caster Wheel Material
Polypropylene
Caster Material
Polypropylene
Number of Caster Wheels
4
Features
Skidproof
Brake Type
No Caster Brake
Lip Type
Flush
Deck Surface
Textured
End Style
Flush
Deck Wood Type
Populus
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Includes Tow Eye
Without Towing Eye
Non-Marking Casters/Wheels
No
Deck Style
Solid
Wheel Type/Material
Solid Plastic
Deck Material
Wood
Caster/Wheel Configuration
(4) Swivel
Frame Material
Wood
Caster Wheel Type/Material
Solid Plastic
Connectable Ends
No
Caster Wheel/Tread Material
Plastic
Securing Mechanism
Strap

Description

General Purpose Dolly, Load Capacity 800 lb, Deck Length 24 in, Deck Width 18 in, Deck Height 4 in, Deck Material Wood, Deck Surface Textured, Deck Style Solid, Center Opening Length 24 in, Color Black, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.