Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow

  • Mfr # 408SOC/ANTI/YEL
  • Zoro # G4326920
product price: 
$
350.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Length
35 in
Overall Width
23 1/2 in
Material
Steel/Vinyl
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
408SOC/ANTI/YEL
Zoro #
G4326920
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Yellow
Load Capacity
600 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Color - Hoppers and Cube Trucks
Yellow
Volume Capacity
3/8 cu. yd.
Optional Lid
Mfr Model No. 4618HL
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
0.82 cu yd
Load Capacity - Hoppers and Cube Trucks
300 lb.
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Container Material
Antimicrobial Flame Retardant Vinyl
Bushel Capacity
8
Liner Style
Permanent
Caster Type
Non-Marking
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Forklift-Capable, Manual
Number of Compartments
1
Frame Material
Steel
Includes
Powder Coated Tubular Steel Base
Features
Corrosion Resistant
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder-Coated
Caster Wheel Type
Standard
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Sealed Bearings
Number of Drain Holes
0
End Style
Closed
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Liner Color
Yellow
Non-Marking Casters/Wheels
Yes
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Steel
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Wire Color
Yellow

Dimensions

Overall Height
30 in
Overall Length
35 in
Overall Width
23 1/2 in
Wheel Diameter
3 in
Caster Dia.
3"
Inside Width
23 1/2 in
Inside Height
24 in
Caster Mounting Height
6 1/8 in
Caster Wheel Dia.
3 in
Inside Length
35 in
Overall LxWxH
35 in x 25 in x 30 in
Caster Wheel Width
1 in
Caster Width
1 in
Wire Rope Length
35 in
Length
35 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.82 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 in, Inside Width 23 1/2 in, Inside Height 24 in, Overall Length 35 in, Overall Width 23 1/2 in, Overall Height 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products