Power Distribution Block, Open, 1 Pole, 175 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB63151

  • Zoro # G5258434

CAD Available

product price:  $15.75
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB63151
Zoro #
G5258434
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.08 in
Depth
2.81 in
Width
1.05 in
For Line Aluminum Wire Size - Maximum
2/0 AWG
Overall Length
3.08 in
For Line Copper Wire Size - Minimum
14 AWG
Overall Depth
2.81 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Width
1.05 in
Product Height
2.81 in
Hole Diameter (Primary)
0.44 in
Hole Diameter (Secondary)
0.44 in
Load Side Stud Size
7/16-20 x .55"
Line Side Stud Size
7/16-20 x .55"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
UL 94 Flammability Rating
V-0
Number of Circuits
1
Housing Color
Black
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class RK1)
100 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Class RK5)
30 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Number of Openings per Pole (Secondary)
1
Short Circuit Rating (Class J)
200 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class L)
200 kA
Torque Rating (Secondary)
2/0-#6 120; #8-#14 50
Torque Rating (Primary)
2/0-#6 120; #8-#14 50
Connector Material
Tin-plated Aluminum
Number of Openings per Pole (Primary)
1
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.