Desktop Calculator, 12, LCD, Backspace Key, Memory

  • Mfr # DJ120D

  • Zoro # G5262367


product price:  $17.89
/ea

Key Features

Display Digits
12
Display
LCD
Length
7.5"
Functions
Change Sign, Decimal Function, Double Zero, Grand Total, Item Count, Markup/Down, Percent Add-On/Discount, Percentage, Square Root
Power Supply
Battery, Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJ120D
Zoro #
G5262367
UPC #
079767900861
Country of Origin
Philippines

Dimensions

Length
7.5"
Height
1.4"
Width
5.5"
Display Characters Height
19 mm
Size
10.38 x 7.63 x 1.63
Overall Height
1 5/8 in
Overall Width
7 5/8 in
Overall Depth
10.38 in

Details

Item
Desktop Calculator
Display Digits
12
Display
LCD
Functions
Change Sign, Decimal Function, Double Zero, Grand Total, Item Count, Markup/Down, Percent Add-On/Discount, Percentage, Square Root
Power Supply
Battery, Solar
Characteristics
+/- Switch Key, Decimal Function, Percent Key(s)
Product Type
Desktop Calculator
Memory
3-Key
Display Angle
Fixed
Display Notation
Numeric
Display/Print
Display
Display Type
LCD
Features
Backspace Key, Memory
Number of Digits Displayed
12

Description

A business printing calculator without the paper. Twelve-digit desktop calculator that allows you to check up to 150 steps and make corrections. Double zero and triple zero (00, 000) keys let you imput large numbers. Backspace key erases mistakenly entered digits and helps you from having to start over. Other functions include review and auto review, go-to function, correct key, GT memory and three-key memory.
  • • Check and correct function offers up to 150 steps.
  • • Large 12-digit display.
  • • Review and auto review function.
  • • Go-to function.
  • • Correct key.
  • • Grand total memory and three-key memory.
  • • Double and triple (00 & 000) keys let you easily input large numbers.
  • • Backspace key erases mistakenly entered digits and helps prevent you from having to start over.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.