PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size

  • Mfr # 438130

  • Zoro # G5276756


product price:  $2.99
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438130
Zoro #
G5276756
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in
Pipe Size (Fittings)
1" x 1/2"
Fitting Length
1.25 in
Pipe Fitting Length
1.25"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
14
Fitting Side A Outside Diameter
1 1/4 in
Overall Length
1 3/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 5/16 in
Hex Size
1 5/16 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Bushings
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Bushing
Standards
ASTM D2466, NSF 14, NSF 61
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
450 psi
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT
Includes Plug
No
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Includes Seal
No
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Fitting Side A Type
Spigot
For Pipe Schedule
40

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Male, Spigot, 1 1/4 in, 1/2 in, Female, NPT, 1 5/16 in, 14, Includes Seal Seal Not Included, 1 15/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.