PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size

  • Mfr # 406020BC

  • Zoro # G5278341


product price:  $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406020BC
Zoro #
G5278341
UPC #
025528140908
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Length
3.94 in
Pipe Fitting Length
3.94"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Overall Length
3 15/16 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
90 Degree Elbow
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM D2466, NSF 14, NSF 61
Color
White
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Includes Shield
No
Includes Seal
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Gender
Female
Schedule
Schedule 40
Fitting Side A Type
Socket
Low Lead Compliance Level
Certified
Maximum Operating Pressure
280 psi

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, 3 15/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.