PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size

  • Mfr # 402010

  • Zoro # G5279041


product price:  $4.35
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402010
Zoro #
G5279041
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
3.35"
Fitting Length
3.35 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Overall Length
3 5/16 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Tee
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Tees
Standards
ASTM D2466, NSF 14, NSF 61
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Tee
Color
White
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Schedule
Schedule 40
Includes Shield
No
Fitting Side A Gender
Female
Maximum Operating Pressure
450 psi
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side C Type
NPT
Fitting Side B Type
Socket
Fitting Side A Type
Socket

Description

Tee, 1 In.Slip x Slip x FPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 3.35 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.