PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size

  • Mfr # 407010

  • Zoro # G5285567


product price:  $1.79
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407010
Zoro #
G5285567
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Fitting Length
2.46 in
Pipe Fitting Length
2.46"
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 7/16 in
Fitting Side A Outside Diameter
1 9/16 in
Fitting Thread Size A
11 1/2
Fitting Side B Outside Diameter
1 9/16 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Max. Temp.
140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Includes Plug
No
Maximum Operating Pressure
450 psi
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Includes Shield
No
Fitting Side B Type
NPT

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Socket, 1 9/16 in, 11 1/2, 1 in, Female, NPT, 1 9/16 in, Includes Seal Seal Not Included, 2 29/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.