Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage, 118 psi Max Pressure

  • Mfr # PB3508A301

  • Zoro # G5293592


product price:  $1,053.90
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB3508A301
Zoro #
G5293592
UPC #
054757038526
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
9 in
Max. Dia. Solids
clear water
Width
6 1/2 in
Length
29 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
29.25 in
Overall Width
6.5 in
Overall Height
9 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Solid Diameter (Maximum)
0 in
Inlet Diameter
1 in
Discharge Diameter
1 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
8
Max. Pressure - Pumps
118 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 80 PSI
35.2
Outlet
1" FNPT
Motor Type
Capacitor-Start
HP
3
Max. Case Pressure
300 psi
Max. Pressure
118 psi
Max. Liquid Temp.
140 Degrees F
Bearing Type
Ball
Motor Enclosure
Open Dripproof (ODP)
GPM @ 40 PSI
44
Amps
13.5 A
Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
Motor Ambient Temp. Rating
65 Degrees C
Agency Compliance
CSA, CUS, UL Listed
Duty
Continuous
GPM @ 20 PSI
47.5
Includes
Kit, Vertical Motor Cover
Suction Lift
0 ft
Hz
60
Phase
Single
Voltage
230
Frame
NEMA 56J
GPM @ 100 PSI
27.5
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
GPM @ 60 PSI
40
GPM @ 10 PSI
48
Motor RPM
3,450 RPM
Stages
8
Inlet
1" FNPT
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Impeller Type
Closed
Standards
CSAus Certified
Application
Boosting
Shut Off Pressure (Maximum)
118 psi
Case Pressure (Maximum)
300 psi
Flow Rate @ 15 psi
48 gpm
Flow Rate @ 30 psi
46 gpm
Horsepower
3 hp
Flow Rate @ 10 psi
48 gpm
Number of Stages
8
Flow Rate @ 50 psi
42.5 gpm
Impeller Design
Closed
Priming
Manual
Flow Rate @ 20 psi
47.5 gpm
Compatible with Media Type
Clear Water Only
Frequency
60 Hz
Pressure Boost (Maximum)
216 psi
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 80 psi
35.2 gpm
Nameplate Voltage
230V AC
For Use With Potable Systems
No
Flow Rate @ 40 psi
44 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Pump Housing Material
Cast Iron
Series
PB
Motor Frame Designation
56J
Flow Rate @ 70 psi
38 gpm
Thermal Overload Protection
Yes
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Maximum Media Temperature
140 Degrees F
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Flow Rate @ 60 psi
40 gpm
Flow Rate @ 90 psi
33 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Intake Type
NPT
Suction Lift (Maximum)
0 ft
Maximum Flow Rate
41.5 gpm
Maximum RPM
3,450 RPM
Discharge Type
NPT
Minimum Flow Rate
1.5 gpm
Flow Rate @ 100 psi
27.5 gpm
Minimum Media Temperature
34 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Shut Off Pressure - Maximum
118 psi
NSF Certifications for Food and Drinking Water
NSF 372
Best Efficiency Flow
35 gpm
For Media Type
Clear Water
Media Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
42 gpm
Full Load Current
13.5 A
Pump Technology
Centrifugal
Thermal Protection
Auto
Motor Ambient Temperature - Maximum
149 Degrees F
Installation
Floor Standing
Discharge Gender
Female
Flow Rate - Minimum
2 gpm
Discharge Standard
NPT
Power Source
Corded Electric
Suction Lift - Maximum
0 ft
Best Efficiency Head
165 ft
Motor Design
Capacitor-Start
Inlet Standard
NPT
Media Temperature - Minimum
34 Degrees F
Motor Ambient Temperature - Minimum
32 Degrees F
Pressure Boost - Maximum
216 psi
Pump Casing Material
Cast Iron
Electrical Connection Type
Hardwired
Case Pressure - Maximum
300 psi
Motor Enclosure Design
Open Drip Proof
Inlet Gender
Female
Feet of Head - Maximum
270 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 48 gpm, Flow Rate @ 20 psi 47.5 gpm, Flow Rate @ 30 psi 46 gpm, Flow Rate @ 40 psi 44 gpm, Flow Rate @ 50 psi 42.5 gpm, Flow Rate @ 60 psi 40 gpm, Flow Rate @ 70 psi 38 gpm, Flow Rate @ 80 psi 35.2 gpm, Flow Rate @ 90 psi 33 gpm, Flow Rate @ 100 psi 27.5 gpm, Shut Off Pressure (Maximum) 118 psi, Compatible Intake Pipe Size 1 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.