3/4" Flanged 3-Way Brass Rotating Ball Valve

  • Mfr # 51403

  • Zoro # G5298194


product price:  $42.45
/ea

Key Features

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51403
Zoro #
G5298194
UPC #
18394514034
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.56 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.81 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
Flanged
Item
Rotating Flanged Ball Valve
Body Material
Brass
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Fits Pump
Any Standard Flanged Pump
Valve Design
Rotating Flange
Ball Valve Product Group
Manual
Valve Type
3 Way Ball
Stem Material
Brass
Stem Type
Blowout Resistant
Standards
NSF/ANSI 14, NSF/ANSI 372
Handle Type
Tee
Seal Material
PTFE
Seat Material
PTFE
Handle Material
Steel
Max. Pressure
600 PSI
Gasket Material
PTFE
Compatible with Series
5140 Series
Maximum Ambient Temperature
250 Degrees F
Flange Material
Brass
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Combustible Gas
600 psi
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Maximum Pressure - Steam
600 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Connection Type - Side 1
Sweat
Operating Temperature - Minimum
-20 Degrees F
Valve Series
5140
Fits Brand
Nibco

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.