Solenoid Valve Coil, 120VAC, 60/50, 15.4W

  • Mfr # 099257-001-D*

  • Zoro # G5298553


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
15.4 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Electrical Connection
18 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099257-001-D*
Zoro #
G5298553
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
15.4 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Electrical Connection
18 in Leads
Hz
50/60
Item
Solenoid Valve Coil
NEMA Rating
1
Frequency
60 Hz
Electrical Connections
18" Leads
NEMA Enclosure Rating
1
Compatible with Manufacturer Model Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Wattage
15.4 W
For Use With Mfr. Model Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Compatible Manufacturer Part Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Compatible Manufacturer Model Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Compatible with Manufacturer Model No.
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Compatible with Mfr. Model No.
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
For Use with Mfr Model Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Compatible Pump Manufacturer Part Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L
Compatible Mfr. Model Number
8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V, For Use with Mfr Model Number 8040C005CSA, 8215B050CSA, 8215B060CSA, 8215B070, 8215B070CSA, 8215B080, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, 8266D069V, 8377 0098040C004CSA, EF8215B050, EF8215B060, EF8215C053, JB8266D023L, JB8266D077L, Wattage 15.4 W, NEMA Enclosure Rating 1, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.