Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Direct Mount, Brass

  • Mfr # 8320G089

  • Zoro # G5303907


product price:  $174.03
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G089
Zoro #
G5303907
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-11/16 in
Overall Height
3-3/4 in
Overall Width
1-7/16 in
Center Line Pipe Center Size
1-3/4 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
110 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Body Material
Brass
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Fluid Temperature - Maximum
200 Degrees F
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
0.12
Operating Pressure Differential Light Oil - Maximum
110 psi
Operating Pressure Differential Water - Maximum
110 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Thread Type
BSPP
Operating Pressure Differential Air/Inert Gas - Maximum
110 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
9.1 W
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO 8320G089 is a direct-acting, 3-way/2-position solenoid valve with a normally closed starting configuration. The valve body is made of brass and it includes the coil and sealing components necessary for operation. The valve supports horizontal or vertical mounting and features BSPP threaded inlet and outlet connections.

Key Features:

  • Valve Design: 3-Way/2-Position with Normally Closed configuration
  • Operation Type: Direct Acting
  • Media Compatibility: Air, Inert Gases, Light Oil, Water
  • Maximum Fluid Temperature: 200°F
  • Operating Pressure Differential: 0 to 110 psi for Air/Inert Gas, Light Oil, and Water
  • Coefficient of Volume (Cv): 0.12
  • Orifice Diameter: 3/32 in
  • Body Material: Brass
  • Seal Material: NBR (Buna-N)
  • Electrical: 120V AC at 50/60 Hz, 9.1 W wattage, with 1/2 in conduit and 18 in leads
  • Coil Enclosure: IP66-rated watertight; no external junction box required
  • Environmental Rating: Indoor and Outdoor use
  • IP Rating: 66
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Dimensions: Length 1-11/16 in, Width 1-7/16 in, Height 3-3/4 in
  • Mounting Orientation: Horizontal or Vertical
  • Includes: Coil and seal components
  • Thread Type: BSPP for inlet and outlet connections
  • Valve Type: Direct Mount
  • Pipe Size: 1/4 in nominal, with 1-3/4 in centerline pipe center size

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.