Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Quick Exhaust, Brass

  • Mfr # EF8317G035

  • Zoro # G5304022


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8317G035
Zoro #
G5304022
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4 in
Overall Width
2 in
Overall Length
2-1/16 in
Center Line Pipe Center Size
1-9/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
75 psi Air/Inert Gas, 30 psi Light Oil, Water
Operating Pressure Differential - Minimum
95 psi Light Oil, 5 psi Water
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Application
Analytical and Diagnostic Equipment, Automotive, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment
Standards
ATEX, CSA, IEC, UL Listed
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
75 psi
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Wattage
10.1 W
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
30 psi
Operating Pressure Differential Water - Maximum
30 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Environmental Rating
Hazardous, Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.2
Operating Pressure Differential Light Oil - Minimum
95 psi

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Quick Exhaust, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.2, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.