Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Direct Mount, Brass

  • Mfr # EF8320G182

  • Zoro # G5304074


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8320G182
Zoro #
G5304074
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-3/4 in
Overall Length
1-11/16 in
Overall Width
1-7/16 in
Center Line Pipe Center Size
1-13/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
210 psi Air/Inert Gas, 225 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Body Material
Brass
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
0.09
Fluid Temperature - Maximum
200 Degrees F
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
0 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
225 psi
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
225 psi
Wattage
17.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 210 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.