Switch, Maint, On/Off/On, 1/4 In Tab

  • Mfr # 8004K20N1V2

  • Zoro # G5305501


product price:  $12.85
/ea

Key Features

Contact Form
SPDT
Number of Connections
3
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8004K20N1V2
Zoro #
G5305501
UPC #
786685677538
Country of Origin
Mexico

Dimensions

Mounting Hole Length
1.73 in
Overall Width
1.02 in
Overall Height
1.97 in
Mounting Hole Width
0.87 in
Overall Depth
2 in

Details

Item
Rocker Switch
Contact Form
SPDT
Number of Connections
3
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Standards
cRUus, RoHS, UL E2702
Special Features
Non-Illuminated
Product Type
Rocker Switch
Switch Color
Black
IP Rating
IP54
Switch Function Configuration
On/Off/On
Operator Illumination
Non-Illuminated
Lamp Module Type
No Lamp Module Included
Horsepower
3/4 hp @ 250 V
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Series
8004
Resistance Properties
Dust Resistant, Moisture Resistant
Terminal Connection Type
1/4 in Spade
Number of Positions
3
Includes Lens
No Lens Included
Includes Lamp Module
No Lamp Module Included
Lamp Type
No Lamp Module Included

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.