Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M55420.030.0001

  • Zoro # G5323647


product price:  $1.45
/pk 50, $0.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M55420.030.0001
Zoro #
G5323647
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
Inside Diameter
3.20 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Material Grade/Class
316
Pack Size
Small Pack
Material Quality Standards
DIN 267-11

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Finish Plain, For Screw Size M3, Inside Diameter 3.38 mm, Outside Diameter 7 mm, Maximum Thickness 0.55 mm, System of Measurement Metric, Minimum Thickness 0.45 mm, Material Quality Standards DIN 267-11, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.