Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK

  • Mfr # U37060.075.0001

  • Zoro # G5333815

CAD Available

product price:  $3.59
/pk 10, $0.36/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37060.075.0001
Zoro #
G5333815
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
0.753 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Section Width - Minimum
15/64 in
Minimum Inside Diameter
3/4 in
Outside Diameter - Maximum
1 17/64 in
Inside Diameter - Maximum
49/64 in
Bearing Width - Minimum
5/32 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Yellow
Thickness Tolerance
+/-0.005 in
RoHS Compliant
Not RoHS Compliant
Lock Washer Type
Split Lock
Material Quality Standards
ASTM A307A, SAE J429
Removable
Removable
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Minimum Temperature
10 Degrees F
REACH Compliant
Not REACH Compliant
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Finish Yellow Zinc, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.265 In., Thickness 0.188 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.