Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK

  • Mfr # U37060.037.0001

  • Zoro # G5333876

CAD Available

product price:  $2.59
/pk 50, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37060.037.0001
Zoro #
G5333876
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.68 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.377 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Inside Diameter - Maximum
25/64 in
Minimum Inside Diameter
3/8 in
Outside Diameter - Maximum
11/16 in
Bearing Width - Minimum
3/32 in
Section Width - Minimum
9/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Yellow
Pack Size
Small Pack
Removable
Removable
Material Quality Standards
ASTM A307A, SAE J429
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
RoHS Compliant
Not RoHS Compliant
REACH Compliant
Not REACH Compliant
Maximum Temperature
275 Degrees F
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Yellow Zinc, Fits Bolt Sizes 3/8 In., Inside Dia. 0.377 In., Outside Dia. 0.68 In., Thickness 0.094 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.