Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK

  • Mfr # U04104.043.0600

  • Zoro # G5340255


product price:  $8.85
/pk 5, $1.77/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
6 in
Head Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04104.043.0600
Zoro #
G5340255
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
6 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.043.0600 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. This product is intended for use in joining together materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: With a length of 6 inches, this cap screw is designed to be inserted into materials.
  • Finish: The Zinc Yellow finish is intended to provide an additional layer of protection against corrosion.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Made from steel which is known for its strength and potential durability and corrosion resistance in various industrial applications.
  • Material Grade/Class: Adheres to Grade 8 standard indicating high strength and hardness properties.
  • Tensile Strength: A tensile strength of 150,000 psi suggests that it may have the capacity to resist certain levels of stress under specific conditions.
  • Thread Direction & Size: Right-hand thread direction means it tightens clockwise; Thread size (7/16"-14) ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products