Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 250,000 BtuH

  • Mfr # GHE100SS-250A

  • Zoro # G5357690


product price:  $13,920.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
250,000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE100SS-250A
Zoro #
G5357690
UPC #
203526692548
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
77 in
Draft Hood Size
3 in
Manufacturers Warranty Length
Limited 5 yr Tank and 1 yr Parts
Overall Height - Water Heaters
76 5/16 in
Height to T and P Opening
66 3/4 in
Height to Hot Side Connection
66 3/4 in
Top Water Connection Size
1 1/2 in
Height to Top of Vent Connection
72"
Height to Cold Side Connection
13 in
Side Water Connection Size
2 in
Height to Gas Connection
77 1/2 in
Height to Gas Inlet
77.5 in
Manufacturer Warranty Length
5 yr Limited Tank
Vent Connection Size
2 in; 3 in; 4 in; 6 in
Gas Inlet Size
3/4 in
Overall Height
77.5 in
Hot Outlet Size
1 1/2 in
Height to Hot Outlet
66.75 in
Height to Cold Inlet
13 in
Tank Diameter
26.38 in
Height to T and P Valve
66.75 in
Tank Height
69.8 in

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
250,000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
Recovery @ 50 F Rise
582 gph
Recovery @ 120 F Rise
242 gph
Residential / Commercial
Commercial
Recovery @ 110 F Rise
264 gph
Compliance
ASHRAE, CSA, Low Lead Compliant
First Hour Recovery - Water Heaters
352 gph
Commercial / Residential
Commercial
Item
Commercial Gas Water Heater
Altitude Range
9,000 ft
Features
Full-Color Lcd Display
Item - Water Heaters
Gas Water Heater
Recovery @ 130 F Rise
224 gph
BtuH - Water Heaters
250,000
Recovery @ 70 F Rise
416 gph
Recovery @ 100 F Rise
291 gph
Ignition Type
Direct Spark to Pilot
Uniform Energy Factor
0.96
Recovery @ 140 F Rise
208 gph
Tank Capacity - Water Heaters
100.0 gal.
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
ASME, Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
Fuel Type - Water Heaters
Natural Gas
Max. Pressure
160 psi
Tank Capacity - Plumbing
100.0 gal
Recovery @ 90 F Rise
323.0 gph
First Hour Rating
352 gal
Low NOx
Yes
Market
Commercial
Maximum Recovery Flow Rate
727 gph @ 40 Degrees F
Water Connection Location
Side
Maximum Delivered Temperature
185 Degrees F
Operating Voltage
110V AC
Maximum Water Pressure
160 psi
Included Valves
Drain, Shutoff, Temperature and Pressure Relief
Minimum Delivered Temperature
110 Degrees F
Recovery Rate @ Rise
208 gph @ 140 Degrees F, 224 gph @ 130 Degrees F, 242 gph @ 120 Degrees F, 264 gph @ 110 Degrees F, 291 gph @ 100 Degrees F, 323 gph @ 90 Degrees F, 364 gph @ 80 Degrees F, 416 gph @ 70 Degrees F, 485 gph @ 60 Degrees F, 582 gph @ 50 Degrees F
Maximum Heating Capacity
250,000 BTU/ft/sq ft/hr/ Degrees F
Thermal Efficiency
96 %
Environment
Indoor
Tank Outer Shell Material
Steel
Control Type
Digital Display Touchscreen
Condensing
Yes
Compatible Systems and Services
EcoNet
Maximum Altitude
8,999 ft
WiFi Enabled
Yes

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 352 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 250,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Shutoff, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 727 gph @ 40 Degrees F, Market Commercial, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.