Natural Gas Residential Gas Water Heater, 40 gal, 38,000 BtuH

  • Mfr # PROG40-38N RH62
  • Zoro # G9984195
product price: 
$
897.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Fuel Type
Natural Gas
BtuH
38,000
Temp. Range
80 Degrees to 155 Degrees F
Jacket Dia.
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROG40-38N RH62
Zoro #
G9984195
UPC #
00020352641324
Country of Origin
United States

Dimensions

Jacket Dia.
19 in
Height to Top of Heater
58 1/2 in
Draft Hood Size
3 in 4 in
Height to Hot Side Connection
58 1/2 in
Top Water Connection Size
3/4 in
Manufacturers Warranty Length
Limited 6 yr Tank and Parts
Height to Top of Vent Connection
61-1/2"
Height to Gas Connection
14 1/4 in
Height to Cold Side Connection
58 1/2 in
Overall Height - Water Heaters
61 1/2 in
Height to T and P Opening
52 1/4 in
Overall Height
61.5 in
Height to Hot Outlet
58.5 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Gas Inlet Size
1/2 in
Manufacturer Warranty Length
6 yr Limited Tank and Parts
Tank Height
58.5 in
Vent Connection Size
3 in, 4 in
Tank Diameter
19 in
Height to Cold Inlet
58.5 in
Height to Gas Inlet
14.25 in
Height to T and P Valve
52.25 in
Fits Chest Size
Air/Fuel Shut-Off Device, Protective Control System

Details

Tank Capacity
40 gal
Fuel Type
Natural Gas
BtuH
38,000
Temp. Range
80 Degrees to 155 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
1/2 in
Top Nipple Spacing
8 in
Features
Air/Fuel Shut-Off Device, Protective Control System
Compliance
ANSI, ASHRAE, ICC Code, Low Lead Compliant, NAECA
BtuH - Water Heaters
38,000
Item
Residential Gas Water Heater
Recovery @ 90 F Rise
38.4 gph
Energy Factor
0.58
Uniform Energy Factor
0.62
Commercial / Residential
Residential
Max. Pressure
150 psi
First Hour Recovery - Water Heaters
73 gph
Item - Water Heaters
Gas Water Heater
Standards
AHRI Certified, LEED Point=1, US CSA (Star)
Includes
EverKleen Dip Tube
First Hour Recovery
73 gph
Fuel Type - Water Heaters
Natural Gas
Tank Capacity - Plumbing
40.0 gal
Ignition Type
Piezo Igniter
Residential / Commercial
Residential
Altitude Range
8,400
First Hour Rating
64 gal
Included Valves
Temperature and Pressure Relief
Low NOx
Yes
Maximum Recovery Flow Rate
73 gph @ 40 Degrees F
Market
Residential
Water Connection Location
Side
Recovery Rate @ Rise
38.4 gph @ 90 Degrees F
Maximum Heating Capacity
38,000 BtuH
Minimum Delivered Temperature
80 Degrees F
Thermal Efficiency
62 %
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
155 Degrees F
Maximum Altitude
5,999 ft
Series
Professional Classic Atmospheric
Hot Outlet Type
NPT
Condensing
No
Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater

Description

Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 64 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 38,000 BtuH, Overall Height 61.5 in, Tank Diameter 19 in, Included Valves Temperature and Pressure Relief, Tank Capacity 40 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 73 gph @ 40 Degrees F, Market Residential, Vent Type Standard, Cold Inlet Size 3/4 in, Condensing No, Energy Factor 0.58

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: UT

Ratings & reviews