Water Supply Stop, Straight Valve, Chrome

  • Mfr # AB88-9040

  • Zoro # G5379656


product price:  $9.89
/ea

Key Features

Outlet Size
1/2"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB88-9040
Zoro #
G5379656
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
1/2"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Water Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Straight
Temp. Range
40 Degrees to 180 Degrees F
Handle Material
Brass
Stem Material
Brass
Body Style - Valves
Straight
Finish
Chrome
Includes
Straight Valve
Inlet Type
FIP
Outlet Type
Slip
Standards
CSA, IAPMO, UPC
Handle Type
Oval
Connection Gender - Side 2
Female
Maximum Pressure - Operating
125 psi
Body Finish
Chrome-Plated
Connection Type - Side 2
Compression
Connection Type - Side 1
IPS
Operating Temperature - Maximum
180 Degrees F
Body Style
Straight
Connection Gender - Side 1
Female
Operating Temperature - Minimum
40 Degrees F
Handle Operation
1/4-Turn

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.