Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
5/8'' C Inletx3/8'' C Outletx1/4'' C Outlet 1/4 Turn Angle Valve
- Mfr # 6/1/9353
- Zoro # G721888373
product price:Â
$
25.99
/ea
Key Features
Size
5/8" C Inletx3/8" C Outletx1/4" C Outlet
Body Material
Brass
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/1/9353
- Zoro #
- G721888373
- UPC #
- 52151816009
- Country of Origin
- China
- Body Material
- Brass
- Finish
- Chrome
Dimensions
- Size
- 5/8" C Inletx3/8" C Outletx1/4" C Outlet
Description
Copper compression inlet x compression outlet x compression outlet 3-way angle stop chrome plated brass. Used to connect water supply to faucets toilets and other appliances.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.