Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Direct Mount, Brass

  • Mfr # 8320G188

  • Zoro # G5391215


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G188
Zoro #
G5391215
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-11/16 in
Overall Height
3-3/4 in
Center Line Pipe Center Size
1-3/4 in
Overall Width
1-7/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
45 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Coil Insulation Class
F
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Valve Design
3-Way/2-Position
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Coefficient of Volume (Cv)
0.35
Thread Type
BSPP
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
45 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
45 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Wattage
10.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
45 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
50 Hz, 60 Hz
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 45 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.