Manual, Hydraulic, GAV 1101, Standard Traffic Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # 1101BF x 690 GAV

  • Zoro # G5413250


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 1101
Closer Type
Non Hold Open
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1101BF x 690 GAV
Zoro #
G5413250
UPC #
049306853576
Country of Origin
United States

Dimensions

Housing Depth
2-5/8"
Housing Height
1-7/8"
Housing Length
9-1/16"
Spring Size
Adjustable 1 to 4
Exterior Door Width
36 in
Interior Door Width
48 in
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
36 in
Spring Size - Minimum
1
Spring Size - Maximum
4

Details

Item
Standard Traffic Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 1101
Closer Type
Non Hold Open
Color
Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Material
Steel
Max. Door Opening
120 Degrees to 180 Degrees
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Ligature Resistant
No
ADA Compliant
Yes
Arm Type
Parallel
Includes
Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve
Mounting Hardware
Included
Projection from Wall
2 7/8 in
Category Type
Parallel Arm
Series
1100
Door Handing
Non-Handed
Features
Adjustable Backcheck Valve, Adjustable Closing Speed Valve, Adjustable Latching Speed Valve, Auxiliary Door Stop Required, Full Rack and Pinion
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
120 Degrees
Operation Style
Manual
Interior/Exterior Use
Exterior
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Projection
2 7/8 in
Spring Type
Adjustable
Fire Rating
3 hr
Compatible Brand
ACCENTRA
Performance Grade
1
Closer Cycles
25,000,000

Description

Door Closer, GAV 1101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Color Bronze, Exterior Door Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.