Ammonia Pipe Marker, HSD, 8In and Above, 59926

  • Mfr # 59926

  • Zoro # G5437187


product price:  $29.49
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59926
Zoro #
G5437187
UPC #
754473599263
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Sky Blue, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Language
English
Physical State
Vapor
Marker Attachment Style
Snap-On
Pressure Level
High
IIAR Abbreviation
HSD
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
Laminated
Yes
IIAR System Abbreviation
HSD
Minimum Service Temperature
-40 Degrees F
IIAR Pressure Level
High
Pipe Marker Legend
Ammonia
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Weather Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
ISO 14726
No
Glow In The Dark
No
Pipe Marker Package Type
Each
Humidity Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
1
IIAR Phase
VAP
Minimum Pipe O.D.
8 in
UV Resistant
No
Maximum Service Temperature
230 Degrees F
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Water Resistant
No
Legend Text Color
Black, Blue, Red, White

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HSD, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.