Therma Level Gauge, Tank 41" D, 1.5" NPT

  • Mfr # H-1.5-41-ALLSS

  • Zoro # G5455256


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Assembly Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-41-ALLSS
Zoro #
G5455256
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
41 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 3/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
41 in
Float Diameter
1 3/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Item
Level Gauge
Assembly Nut Material
Aluminum
Calibration Unit Material
Inner Glass, Outer Plastic
Rivet Material
Stainless Steel
Float Material
304 Stainless Steel
Bushing Material
Stainless Steel
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Housing Material
Cellulose Acetate
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Maximum Temperature
200 Degrees F
Thread Gender
Male
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Units of Measurement
Inches
Float Rod Material
316 Stainless Steel
Window Material
Glass
Thread Type
NPT
For Container Type
No Specific Style
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 41 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.