Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 W

  • Mfr # RB1920

  • Zoro # G5471837


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471837
UPC #
690774148697
Country of Origin
China

Dimensions

Footwear Width
W
Size
7
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Predominant Footwear Color
Navy
Chemical Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413
Footwear Sole Pattern
Chevron
Insole System
EVA
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insulated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Tailex
Static Dissipative
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Style Number
1920
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
RB1920
Upper Color
Blue
Non-Marking Upper
Yes
Non-Marking Sole
No
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.87
Style Family
Athletic Shoe
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.