Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 1/2 W

  • Mfr # RB1920

  • Zoro # G5471961


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471961
UPC #
690774148741
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Insole System
EVA
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Midsole Material
EVA
Predominant Footwear Color
Navy
Completely Non Metallic
No
Style Number
1920
Conductive
No
Insulated
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Blue
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
RB1920
Non-Marking Sole
No
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
Not Rated
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
All-Leather Upper
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Suede
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.