Lockout Padlock, Keyed Alike, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # 118949

  • Zoro # G5472957


product price:  $49.55
/pk 3, $16.52/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118949
Zoro #
G5472957
UPC #
754473661861
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
6
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Features
Lock Set Keyed Alike, Non-Conductive Body, Non-Sparking Body
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
White
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
0 Degrees F
Labeling
Label Included
Body Shape
Rectangular
Non-Removable Key
Yes
Maximum Temperature
250 Degrees F
Key Style
Standard
Number of Tumbler Pins
6
Number of Keys Included
3
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Shackle Material Coating
Triple Coated
Language
English, French, Spanish
Header
Danger

Description

Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products