Contemporary Big and Tall Office Chair, Black Seat, Black Back, 31 1/2 in W 28-1/2" L 47-1/2" H

  • Mfr # BT-20180-GG

  • Zoro # G5527748


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded Flip-up
Seat Color
Black
Seat Material
Mesh
Overall Height
47-1/2"
Overall Width
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-20180-GG
Zoro #
G5527748
UPC #
889142020608
Country of Origin
China

Dimensions

Overall Height
47-1/2"
Overall Width
31 1/2 in
Overall Depth
28-1/2"
Seat Width
22-1/2"
Seat Height Min.
20 in
Back Height
26"
Seat Depth
22 in
Back Width
22 1/2 in
Seat Height Max.
24 in
Width
31-1/2"
Height
43-1/2"
Seat Height Range
24-
Notional Size
Big and Tall
Maximum Seat Height
24 in
Seat Thickness
5 in
Minimum Overall Height
43 1/2 in
Maximum Overall Height
47 1/2 in
Minimum Seat Height
20 in
Seat-Depth
22"

Details

Item
Big and Tall Office Chair
Arm Style
Padded Flip-up
Seat Color
Black
Seat Material
Mesh
Back Color
Black
Back Material
Mesh
Caster Type
Dual Wheel
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
High, Contoured Back with Adjustable Lumbar Support
Color
Black Fabric/Mesh
Series
Contemporary
Back Tilt Backward
None
Standards
ANSI/BIFMA, CAL 117
Seat Tilt Forward
None
Number of Casters
5
Seat Tilt Backward
None
Base Color
Black
Number of Glides
0
Base Style
Sled
Weight Capacity
500 lb.
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Base Material
Metal
Back Tilt Forward
None
Frame Color
Black
Assembly
Unassembled
Material
Foam; Back: Mesh; Seat: Leather/Faux Leather
Lumbar Support
Adjustable
Style
Big and Tall Chair
Adjustable Arms
Yes
Support Style
Frame
Number of Arms
2
Tilting Back
Yes
Number of Casters/Glides
5
Waterfall Seat
Yes
Seat Adjustments
Height
Adjustable Seat
Yes
Swivel
Yes
Number of Feet
5
Rolling
Yes
Arm Adjustment
Flip Up
Adjustable Tilt Tension
Yes
Style Classification
Executive
Tilt Configuration
Upright Locking Tilt
Swivel Angle
360 Degrees
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 31 1/2 in, Overall Depth 28 1/2 in, Maximum Seat Height 24 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 22 in, Seat Width 22 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.