Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # MV14-6FB/SK

  • Zoro # G5557334


product price:  $340.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MV14-6FB/SK
Zoro #
G5557334
UPC #
00054007015765
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.85 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.090 in
Tongue Width
0.25 in
Stud Diameter
0.138 in
Maximum Insulation Outer Diameter
0.17 in
Barrel Length
0.25 in
Strip Length
3/8 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Connection Type
Crimp
Max. Voltage
600 V
Terminal Connection
Crimp
Wire Range
16 to 14 AWG
Terminal Type
Block
Seam
Brazed
Max. Temp.
221 Degrees F
Clearance (C)
0.25 in
Solution for
Wireless Network Infrastructure Accessories
Seam Style
Brazed
Series
TH, TR
Compatible with Product Type
Crimp Tool
Special Features
Good Conductivity, Resists Corrosion
Barrel Style
Funnel
Insulation Material
Vinyl
Compatible Manufacturer Model Number
TH-440, TH-450, TR-490
Minimum Operating Temperature
-40 Degrees F
Insulation Coverage
Partial Coverage

Description

Fork Terminals, Contact Material Copper, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, Seam Style Brazed, Standards CSA File Number LR22190, UL File Number E23438, Barrel Length 0.25 in, Barrel Style Funnel, Compatible Grainger Part Number 1A076, 2FZN3, 4X316, Compatible Manufacturer Model Number TH-440, TH-450, TR-490, Compatible with Product Type Crimp Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.