Reducer Reducer, 3" x 2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361180300

  • Zoro # G5564465


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361180300
Zoro #
G5564465
UPC #
690291089350
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3" x 2"
Outside Dia.
4-1/4"
Pipe Size - Pipe Fitting
3 in x 2 in
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3" x 2"
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Max. Pressure
1000 psi @ 150 Degrees F
Number of Holes
2
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
For Pipe Schedule
160
Color
Black
Application
Natural Gas, Oil
Fitting Side A Type
NPT
Finish/Coating
Galvanized

Description

Straight, Steel, Galvanized, Class Class 3000, For Pipe Schedule Schedule 160, 3 in, Female, Threaded, 2 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.