14 oz, Cartridge, Mineral, Red

  • Mfr # 10005-10

  • Zoro # G5573106


product price:  $7.29
/ea

Key Features

Container Type
Cartridge
Container Capacity
14 oz
Color
Red
ISO Viscosity Grade
2
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10005-10
Zoro #
G5573106
UPC #
-
Country of Origin
United States

Details

Item
Grease
Container Type
Cartridge
Container Capacity
14 oz
Color
Red
ISO Viscosity Grade
2
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
NSF Rating
Not Rated
Primary Additives
Extreme-Pressure Additives
Base Lubricant
Mineral
Flash Point
No
Four-Ball Wear
0.60mm
Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Timken OK Load
60
Dropping Point
540 Degrees F
Viscosity Index
86
Specific Gravity
0.90
Series
Red "N" Tacky
Standards
ASTM
Odor
Mild Petroleum
Viscosity @ 100 Deg C
18 cSt
Product Form
Solid
NLGI Viscosity Grade
2
For Use On
Agriculture, Automotive, Industrial
Viscosity @ 100 Deg F
1,000 SUS
Resistance Properties
Water Resistant
Lubricant Type
Grease
Thickener
Lithium

Description

Grease, Product Type Grease, Series Red In.N In. Tacky, Container Type Cartridge, Container Size 14 oz, For Use On Agriculture, Automotive, Industrial, ISO Viscosity Grade 2, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 1,000 SUS, Standards ASTM, Color Red, Product Form Solid, Additives Included Extreme-Pressure Additives, Dropping Point 540 Degrees F, Flash Point No, Odor Mild Petroleum, Resistance Properties Water Resistant, Specific Gravity 0.90, Timken OK Load 60

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.